References
IMI Norgren:RM/28020/M/25
Rubix:109A9581
Manufacturer :RM/28020/M/25

Product details : NORGREN RM/28020/M/25 20MM SA MAGNETIC CYLINDER
Round cylinder
ISO Single Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Type | iso roundline single-acting cylinder (spring return), magnetic piston, buffer damping |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 61.43 excl. VAT
/ Each
£ 73.72 incl. VAT
- Usually arrives within 14 working days
