FESTO 188075 SHORT-STROKE CYLINDER AEVC-10-10-A-P


AEVC short stroke cylinder

References
festo:AEVC-10-10-A-P
rubix:111A1006
manufacturer :188075
ean:4052568076634
AEVC-10-10-A-P Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter10 mm
See all Specifications

Product details : FESTO 188075 SHORT-STROKE CYLINDER AEVC-10-10-A-P


Short stroke cylinder AEVC-10-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=10 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight21,1 g
TypeAEVC Short-stroke cylinder
Cylinder diameter10 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 46.45 excl. VAT
/ Each
£ 55.74 incl. VAT