References
IMI Norgren:RM/8017/M/100
Rubix:110A0433
Manufacturer :RM/8017/M/100

Product details : NORGREN RM/8017/M/100 16 MM. MAGNET PISTON CYLINDER
Round cylinder
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | iso 6432 double-acting round cylinder with adjustable damping |
Show UNSPSC/ECL@SS
£ 66.86 excl. VAT
/ Each
£ 80.23 incl. VAT
- Usually arrives within 14 working days
