References
Festo:DSBG-200-25-P-N3
Rubix:390A8443
Manufacturer :2537448
EAN:4052568254537

Documents
Product details : FESTO 2537448 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 15710 g |
|---|---|
| Cylinder diameter | 200 mm |
| Cylinder stroke | 25 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 916.42 excl. VAT
/ Each
£ 1,099.70 incl. VAT
- Delivery usually within ( 11 ) days