References
IMI Norgren:RM/8021/M/50
Rubix:113A4803
Manufacturer :RM/8021/M/50

Product details : NORGREN RM/8021/M/50 20MM BORE CUSHIONED CYLINDER
Round cylinder
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Type | round iso cylinder, double-acting (magnetic piston) with adjustable damping |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 72.87 excl. VAT
/ Each
£ 87.44 incl. VAT
- Usually arrives within 14 working days
