Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646570 ISO CYLINDER
FESTO 1646570 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-40-500-PPSA-N3
rubix:
390A8482
manufacturer :
1646570
ean:
4052568243678
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646570 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2392
g
Type
DSBG standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
175.15
excl. VAT
/
Each
£
210.18
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N10-80C-A CYLINDER
SMC C85N16-125T ISO 6432 CYLINDER
SMC MHT2-32D AIR CHUCK
SMC C95NDB50-400 LOCK-UP CYLINDER (VDMA SPEC)
SMC CP96SDB32-25CW CYLINDER DOUBLE ROD
SMC C85N20-25-XC6A AIR CYLINDER
SMC CD85N10-10C-A ISO 6432 CYLINDER
SMC CP96NDB32-80C CYLINDER WITH LOCK
FESTO 1383343 STANDARDS-BASED CYLINDER DSBC-80-400-PPVA-N3
NORGREN RM/28020/M/25 20MM SA MAGNETIC CYLINDER
MECALINE 895850 CYLINDER ISO15552 D32 C100 D M
SMC CD85N16-20-B-XC6B AIR CYLINDER
SMC CD85N20-160-A AIR CYLINDER
FESTO 163305 STANDARDS-BASED CYLINDER DNC-32-25-PPV-A
SMC C85N16-90 AIR CYLINDER