References
IMI Norgren:RA/192063/M/60
Rubix:315A5361
Manufacturer :RA/192063/M/60


Technical specifications
| Type | iso 21287 compact cylinder, double-acting, magnetic piston, male threaded rod, buffer damping |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 60 mm |
Product details : NORGREN RA/192063/M/60 DOUBLE ACTING CYLINDER
Actuators & Cylinders
Technical specifications
Attributes
| Type | iso 21287 compact cylinder, double-acting, magnetic piston, male threaded rod, buffer damping |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 183.35 excl. VAT
/ Each
£ 220.02 incl. VAT
- Usually arrives within 14 working days