SMC CDQ2KWA40TF-50DZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD

Compact Cylinder

See technical informationSee documents
References
SMC:CDQ2KWA40TF-50DZ
Rubix:392A9961
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter40 mm
Cylinder stroke50 mm
See all Specifications
Documents

Product details : SMC CDQ2KWA40TF-50DZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter40 mm
Cylinder stroke50 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 146.25 excl. VAT
/ Each
£ 175.50 incl. VAT
  • Usually arrives within 14 working days