References
SMC:CXSJM15-20
Rubix:2601754
Manufacturer :CXSJM15-20
EAN:3618035661034

Technical specifications
| Cylinder diameter | 15 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | compact cylinder |
Documents
Product details : SMC CXSJM15-20 COMPACT TYPE DUAL ROD CYLINDER
•Dual rod cylinder, compact type
•Slide bearing or ball bushing bearing
•Bore size (mm): 6, 10, 15, 20, 25, 32
•Standard strokes (mm): 10, 20, 30, 40, 50, 75, 100
•Auto switches available
•Made to Order additionally released.
Bearing Style: M (Slide Bearing)
Bore Size: 15mm
Thread Type: Rc (or M Thread for 6 to 25 Bore)
Piping: Standard Porting
Stroke: 20mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Option: None
•Slide bearing or ball bushing bearing
•Bore size (mm): 6, 10, 15, 20, 25, 32
•Standard strokes (mm): 10, 20, 30, 40, 50, 75, 100
•Auto switches available
•Made to Order additionally released.
Bearing Style: M (Slide Bearing)
Bore Size: 15mm
Thread Type: Rc (or M Thread for 6 to 25 Bore)
Piping: Standard Porting
Stroke: 20mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x90x54 mm |
|---|---|
| Logistic Weight | 258 g |
| Cylinder diameter | 15 mm |
| Cylinder stroke | 20 mm |
| Type | compact cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 238.54 excl. VAT
/ Each
£ 286.25 incl. VAT
- Delivery usually within ( 4 ) days