References
SMC:CDM2KBZ32-100AZ
Rubix:132A8077
Manufacturer :CDM2KBZ32-100AZ

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | air cylinder |
Documents
Product details : SMC CDM2KBZ32-100AZ AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Strengths
CG1, double acting, single rod cylinder with made-to-order options
Bores sizes: 20, 25, 32, 40, 50 63
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting options
Bores sizes: 20, 25, 32, 40, 50 63
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting options
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 112.38 excl. VAT
/ Each
£ 134.86 incl. VAT
- Delivery usually within ( 7 ) days