References
SMC:CDQMB100TF-40
Rubix:393A2983
Manufacturer :00309806

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : SMC CDQMB100TF-40 GUIDE ROD TYPE COMPACT CYLINDER
SMC CQM100 CDQMB100TF-40 guided compact cylinder designed for applications requiring compactness, precision and resistance to lateral forces.
Features
Specifications
Standards and instructions for use
Features
- Double-acting pneumatic cylinder.
- Integrated guiding to limit rotation.
- Greater resistance to lateral loads than a standard compact cylinder.
- Direct mounting possible.
- Mounting dimensions compatible with the CQS and CQ2 series.
Specifications
- Bore: 100 mm.
- Stroke: 40 mm.
- Maximum operating pressure: 1,0 MPa.
- Ambient and fluid temperature: -10 to 70 °C without auto-switch.
- Port size: G3/8.
- Piston speed: 50 to 300 mm/s.
Standards and instructions for use
- Use with compressed air.
- Do not use the cylinder as a stopper.
- Do not dismantle or modify the product.
- The documentation consulted does not mention any specific standard for this reference.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy and stainless steel |
| Reaming diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 387.67 excl. VAT
/ Each
£ 465.20 incl. VAT
- Delivery usually within ( 11 ) days