References
SMC:MXH20-5Z
Rubix:393A1192

Technical specifications
| Type | compact slide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : SMC MXH20-5Z COMPACT SLIDE
Technical specifications
Attributes
| Type | compact slide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 331.33 excl. VAT
/ Each
£ 397.60 incl. VAT
- Usually arrives within 14 working days