References
SMC:CDQMB80TF-60
Rubix:110A6264
Manufacturer :CDQMB80TF-60

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : SMC CDQMB80TF-60 GUIDE ROD TYPE COMPACT CYLINDER
SMC compact guided cylinder from the CQM/CDQM series, designed for applications where the guide is integrated in a reduced space and where the load must be mounted directly.
Features
Specifications
Standards and instructions for use
Features
- Integrated guide of the guided rod type.
- Anti-rotation accuracy of ±0.2° or less.
- Lateral load resistance 2 to 4 times higher than that of the CQ series.
- Direct load mounting possible.
- Mounting dimensions compatible with the CQS and CQ2 series.
Specifications
- Bore: 80 mm.
- Stroke: 60 mm.
- Fluid: air.
- Maximum operating pressure: 1.0 MPa.
- Ambient and fluid temperature: -10 °C to 70 °C without auto-switch.
- Cushioning: rubber bumpers at both ends.
- Connection: G thread.
Standards and instructions for use
- Do not use the product as a mechanical stop.
- Do not disassemble or modify the cylinder.
- Observe the pressure and temperature limits indicated by the manufacturer.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy and stainless steel |
| Reaming diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 325.56 excl. VAT
/ Each
£ 390.67 incl. VAT
- Delivery usually within ( 11 ) days