References
SMC:CP96KDB32-25C
Rubix:106A4770

Documents
Product details : SMC CP96KDB32-25C NON ROTATING ISO 15552 CYLINDER
SMC offers pneumatic cylinders with anti-rotation piston rod within the CP96K series in accordance with ISO 15552. This version is available in six piston diameters from 32 mm to 100 mm and limits rotation of the piston rod about its axis, while retaining the principle of combined pneumatic and elastic cushioning.
Features:
The ordering code directly identifies the selected configuration. The prefix CP96K, supplemented by an optional identifier for the version with integrated magnet (D), is followed by a letter code for the mounting type (B as standard), the piston diameter in millimetres, the stroke in millimetres and then a piston rod code that identifies a single-ended or through-rod version (W); a sensor model and its quantity are added if position detection is required. No bellows option for the piston rod is offered for this series.
The anti-rotation mechanism limits the angular movement of the piston rod during extension, thereby maintaining the alignment of a tool attached to its end. Several mounting types are available: standard mounting, foot mounting, front flange, rear flange, rear pivot eye and rear fork. The sensor groove on all four sides of the housing enables the sensor to be repositioned without dismantling. The accuracy of the anti-rotation function and the permissible tightening torque vary depending on the piston diameter selected. The anti-rotation version uses the same principle of combined pneumatic and elastic cushioning as the rest of the series. This dual cushioning reduces the cushioning time required to stop the piston, which shortens the cycle time compared with the previous C96 generation and reduces impact noise at the end of stroke. The changed shape of the rod-end cover and the piston structure also reduces the mass of the cylinder compared with this previous model.
Specifications:
• Series: CP96K
• Operating method: double-acting
• Medium: air
• Test pressure: 1.5 MPa
• Max. operating pressure: 1.0 MPa
• Min. operating pressure: 0.05 MPa
• Ambient temperature range, version without magnet: -10 °C to 60 °C (no freezing)
• Ambient temperature range, version with magnet: -20 °C to 60 °C (no freezing)
• Lubrication: not required
• Piston speed: 50 mm/s to 1,000 mm/s
• Anti-rotation accuracy: ± 0.5° for piston diameters from 32 mm to 63 mm, ± 0.3° for piston diameters of 80 mm and 100 mm
• Permissible tightening torque: 0.25 N·m (Ø 32), 0.45 N·m (Ø 40), 0.64 N·m (Ø 50 and Ø 63), 0.79 N·m (Ø 80 and Ø 100)
• Stroke tolerance: +2/0 mm up to 500 mm, +2.4/0 mm from 501 mm to 1,000 mm
• Max. stroke: 500 mm (Ø 32 and Ø 40), 600 mm (Ø 50 and Ø 63), 800 mm (Ø 80 and Ø 100); intermediate strokes and longer strokes remain available on request from the manufacturer
• Piston rod diameter (tolerance class d11): 12.2 mm (Ø 32), 14.2 mm (Ø 40), 19 mm (Ø 50 and Ø 63), 23 mm (Ø 80 and Ø 100)
• Port size: G 1/8 (Ø 32), G 1/4 (Ø 40 and Ø 50), G 3/8 (Ø 63 and Ø 80), G 1/2 (Ø 100)
Standards:
• ISO 15552: This international standard specifies the mounting and interface dimensions of pneumatic cylinders with a square profile, enabling a cylinder to be replaced by another model that complies with the same standard without changing the mounting interface
• RoHS: This European directive regulates the presence of hazardous substances in equipment and certifies the product’s environmental compliance
Features:
The ordering code directly identifies the selected configuration. The prefix CP96K, supplemented by an optional identifier for the version with integrated magnet (D), is followed by a letter code for the mounting type (B as standard), the piston diameter in millimetres, the stroke in millimetres and then a piston rod code that identifies a single-ended or through-rod version (W); a sensor model and its quantity are added if position detection is required. No bellows option for the piston rod is offered for this series.
The anti-rotation mechanism limits the angular movement of the piston rod during extension, thereby maintaining the alignment of a tool attached to its end. Several mounting types are available: standard mounting, foot mounting, front flange, rear flange, rear pivot eye and rear fork. The sensor groove on all four sides of the housing enables the sensor to be repositioned without dismantling. The accuracy of the anti-rotation function and the permissible tightening torque vary depending on the piston diameter selected. The anti-rotation version uses the same principle of combined pneumatic and elastic cushioning as the rest of the series. This dual cushioning reduces the cushioning time required to stop the piston, which shortens the cycle time compared with the previous C96 generation and reduces impact noise at the end of stroke. The changed shape of the rod-end cover and the piston structure also reduces the mass of the cylinder compared with this previous model.
Specifications:
• Series: CP96K
• Operating method: double-acting
• Medium: air
• Test pressure: 1.5 MPa
• Max. operating pressure: 1.0 MPa
• Min. operating pressure: 0.05 MPa
• Ambient temperature range, version without magnet: -10 °C to 60 °C (no freezing)
• Ambient temperature range, version with magnet: -20 °C to 60 °C (no freezing)
• Lubrication: not required
• Piston speed: 50 mm/s to 1,000 mm/s
• Anti-rotation accuracy: ± 0.5° for piston diameters from 32 mm to 63 mm, ± 0.3° for piston diameters of 80 mm and 100 mm
• Permissible tightening torque: 0.25 N·m (Ø 32), 0.45 N·m (Ø 40), 0.64 N·m (Ø 50 and Ø 63), 0.79 N·m (Ø 80 and Ø 100)
• Stroke tolerance: +2/0 mm up to 500 mm, +2.4/0 mm from 501 mm to 1,000 mm
• Max. stroke: 500 mm (Ø 32 and Ø 40), 600 mm (Ø 50 and Ø 63), 800 mm (Ø 80 and Ø 100); intermediate strokes and longer strokes remain available on request from the manufacturer
• Piston rod diameter (tolerance class d11): 12.2 mm (Ø 32), 14.2 mm (Ø 40), 19 mm (Ø 50 and Ø 63), 23 mm (Ø 80 and Ø 100)
• Port size: G 1/8 (Ø 32), G 1/4 (Ø 40 and Ø 50), G 3/8 (Ø 63 and Ø 80), G 1/2 (Ø 100)
Standards:
• ISO 15552: This international standard specifies the mounting and interface dimensions of pneumatic cylinders with a square profile, enabling a cylinder to be replaced by another model that complies with the same standard without changing the mounting interface
• RoHS: This European directive regulates the presence of hazardous substances in equipment and certifies the product’s environmental compliance
Strengths
• Stable alignment: The anti-rotation feature maintains the alignment of a tool or workpiece attached to the end of the piston rod
• Reduced maintenance effort: The lack of lubrication requirements limits ongoing maintenance work
• End-of-stroke protection: The dual cushioning, pneumatic and elastic, protects internal components from repeated impacts
• Simplified repositioning: The sensor groove on all four sides makes repositioning easier without dismantling
• Adaptation to installation: Six mounting options allow adaptation to the installation conditions
• Interchangeability: ISO compliance contributes to interchangeability with other cylinders of the same dimensional standard
• Reduced maintenance effort: The lack of lubrication requirements limits ongoing maintenance work
• End-of-stroke protection: The dual cushioning, pneumatic and elastic, protects internal components from repeated impacts
• Simplified repositioning: The sensor groove on all four sides makes repositioning easier without dismantling
• Adaptation to installation: Six mounting options allow adaptation to the installation conditions
• Interchangeability: ISO compliance contributes to interchangeability with other cylinders of the same dimensional standard
Applications
The anti-rotation piston rod is suitable for processes that require stable angular alignment during extension, for example when a tool or a gripper remains attached to the end of the piston rod. Several areas of application can be distinguished:
• Handling: maintaining the alignment of a gripper or end effector during a push or lift movement
• Assembly: angular guidance of an insertion or positioning tool on an automated line
• Inspection and testing: holding a sensor or gauge in a fixed alignment during the stroke
• Special-purpose machinery: integration into cam or stop devices that require repeated angular alignment
This guidance limits repeated angular adjustments and reduces the need for additional guide components, simplifying integration into an existing automated cell.
• Handling: maintaining the alignment of a gripper or end effector during a push or lift movement
• Assembly: angular guidance of an insertion or positioning tool on an automated line
• Inspection and testing: holding a sensor or gauge in a fixed alignment during the stroke
• Special-purpose machinery: integration into cam or stop devices that require repeated angular alignment
This guidance limits repeated angular adjustments and reduces the need for additional guide components, simplifying integration into an existing automated cell.
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 124.89 excl. VAT
/ Each
£ 149.87 incl. VAT
- Delivery usually within ( 11 ) days