FESTO 196002 ROUND CYLINDER DSNU-50-50-P-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-50-50-P-A
Rubix:109A7563
Manufacturer :196002
EAN:4052568158538



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 196002 ROUND CYLINDER DSNU-50-50-P-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 1270,3 g |
|---|---|
| Type | dsnu round cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 96.48 excl. VAT
/ Each
£ 115.78 incl. VAT
- Delivery usually within ( 11 ) days