References
SMC:CXSJL32-10
Rubix:393A2231
Manufacturer :00400193

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSJL32-10 DUAL ROD CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | dual rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 404.46 excl. VAT
/ Each
£ 485.35 incl. VAT
- Usually arrives within 14 working days