References
SMC:CXSJM25-100
Rubix:393A2214
Manufacturer :00239563
EAN:3618035660846

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSJM25-100 DUAL ROD CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | dual rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 387.21 excl. VAT
/ Each
£ 464.65 incl. VAT
- Usually arrives within 14 working days