SMC CP96KB32-400C NON ROTATING PROFILE DESIGN ISO CYLINDER
Cylinder
See technical informationSee documentsReferences
SMC:CP96KB32-400C
Rubix:2600935
Manufacturer :01439064

Documents
Product details : SMC CP96KB32-400C NON ROTATING PROFILE DESIGN ISO CYLINDER
We are pleased to confirm the launch of our new improved C(P)96 cylinder, the updated and enhanced successor to our popular ISO cylinder series C(P)96. The new C(P)96, which complies with the ISO 15552 standard, offers similar performance to the C(P)96, while also providing the benefits of lower weight and an improved cushioning function, resulting in a shorter cycle time and less impact noise at the end of the stroke length. This new double-acting cylinder with single piston rod is available in the standard bore diameters from 32 mm to 125 mm and takes standardisation to another level.
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 150.85 excl. VAT
/ Each
£ 181.02 incl. VAT
- Delivery usually within ( 7 ) days