Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2159630 STANDARDS-BASED CYLINDER DSBG-125-250-PPVA-N3
FESTO 2159630 STANDARDS-BASED CYLINDER DSBG-125-250-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-125-250-PPVA-N3
rubix:
106A5921
manufacturer :
2159630
ean:
4052568017194
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
125Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2159630 STANDARDS-BASED CYLINDER DSBG-125-250-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
9800Ā
g
Type
DSBG standard cylinder
Cylinder diameter
125Ā
mm
Cylinder stroke
250Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
675.99
excl. VAT
/
Each
Ā£
811.19
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC C85N12-10-XB6 AIR CYLINDER
FESTO 1778438 ISO CYLINDER
SMC CD85E20-250-A RUBBER CUSHION CYLINDER
SMC CD85N25-900-B-X2018 CYLINDER
SMC CD85N12-250-B-X2018 ISO 6432 CYLINDER
MATARA MCQI2-11-40-75M ISO15552-VDMA 24562 40 BORE 75MM STROKE MAG PRO
FESTO 196015 ROUND CYLINDER DSNU-63-125-P-A
FESTO 1383344 STANDARDS-BASED CYLINDER DSBC-80-500-PPVA-N3
FESTO 8165590 STANDARDS-BASED CYLINDER
PARKER MINICYL P1A-S016MS-0025
FESTO 1776053 STANDARDS-BASED CYLINDER DSBF-C-63-400-PPVA-N3-R
FESTO 163488 STANDARDS-BASED CYLINDER DNC-100-320-PPV
MATARA MCQI2-11-100-300M ISO15552-VDMA 24562 100 BORE 300MM STROKE MAG
FESTO 163319 STANDARDS-BASED CYLINDER DNC-32-25-PPV
SMC CD85Y10-10S-B SPRING RETURN CYLINDER