SMC CDJ5B16SV-100-B STAINLESS STEEL CYLINDER


Cylinder

References
smc:CDJ5B16SV-100-B
rubix:111A9926
manufacturer :00157329
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke100 mm
TypeCylinder
See all Specifications

Product details : SMC CDJ5B16SV-100-B STAINLESS STEEL CYLINDER


Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series is available in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in. . Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable

Strengths

•Standard double acting single rod
Bore sizes: 6, 10, 16
Strokes from 15mm through 200mm depending upon bore size
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Cylinder diameter16 mm
Cylinder stroke100 mm
TypeCylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height175 mm
Show UNSPSC/ECL@SS
£ 86.29 excl. VAT
/ Each
£ 103.55 incl. VAT
  • Delivery usually within ( 25 ) days