References
SMC:MGPM100TF-150Z
Rubix:263A7433
Manufacturer :00936307
EAN:3618035914482

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : MGPM100TF-150Z COMPACT GUIDE CYLINDER
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Strengths
•Compact guide cylinder, high precision, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 16850 g |
|---|---|
| Type | compact guide cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 921.51 excl. VAT
/ Each
£ 1,105.81 incl. VAT
- Delivery usually within ( 11 ) days