References
SMC:JCDQA25-20
Rubix:392A9173
Manufacturer :JCDQA25-20

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC JCDQA25-20 COMPACT CYLINDER
The SMC JCQ compact cylinder is a double-acting single-rod cylinder designed to reduce machine footprint. This Ø25 version, 20 mm stroke, combines a compact construction, a rubber bumper and the possibility of mounting auto-switches on 4 sides.
Characteristics
Specifications
Standards and instructions for use
Characteristics
- Double-acting compact single-rod cylinder.
- Bore Ø25 mm and stroke 20 mm.
- Rubber bumper at end of stroke.
- Auto-switch mounting on 4 sides.
- Compact format to limit machine footprint.
Specifications
- Fluid: air.
- Maximum operating pressure: 0.7 MPa.
- Proof pressure: 1.0 MPa.
- Ambient and fluid temperature: 5 to 60 °C.
- No lubrication required.
- Piston speed: 50 to 500 mm/s depending on the configuration.
Standards and instructions for use
- Refer to the SMC handling precautions before commissioning.
- Observe the lateral load limits and mounting instructions specified by the manufacturer.
- Check the selected configuration before use in the application.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Material | aluminium alloy, stainless steel |
| Reaming diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 40.38 excl. VAT
/ Each
£ 48.46 incl. VAT
- Delivery usually within ( 8 ) days