CAMOZZI GUIDED CYL-D.ACTING-20 BORE-200 STROKE QCB2A020A200
Guided Cylinder Series QC
See technical informationReferences
Camozzi:QCB2A020A200
Rubix:202A8045
Manufacturer :QCB2A020A200


Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 200 mm |
Product details : CAMOZZI GUIDED CYL-D.ACTING-20 BORE-200 STROKE QCB2A020A200
The Guided Cylinder Series QC are designed for use in confined spaces. These cylinders are available in two versions: one with bronze plain bearings (Mod. QCT) and one with ball linear bearings (Mod. QCB). The QCB version can be used to achieve high positioning accuracy or for high cycle rates.
Strengths
- Magnetic sensors mounted on two faces
- Mounting possible on two sides
- Translation and guidance in the same module
- Mounting possible on two sides
- Translation and guidance in the same module
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 638.83 excl. VAT
/ Each
£ 766.60 incl. VAT
- Usually arrives within 14 working days