FESTO 541701 INTERMEDIATE-POSITION MODULE DADM-DGC-32-A
DADM intermediate position module
See technical informationSee documentsReferences
Festo:DADM-DGC-32-A
Rubix:123A6939
Manufacturer :541701
EAN:4052568179786
Documents
Product details : FESTO 541701 INTERMEDIATE-POSITION MODULE DADM-DGC-32-A
intermediate Position Module DADM-DGC-32-A For DGC and DGCI linear drives. Size=32, Assembly Position=Any, Position detection=For Proximity sensor, Operating pressure=2,5 - 8 bar, Max. impact speed=3 m/s
Technical specifications
Attributes
| Type | intermediate position module for linear drive slg, dgc |
|---|
Show UNSPSC/ECL@SS
£ 501.40 excl. VAT
/ Each
£ 601.68 incl. VAT
- Delivery usually within ( 2 ) days