References
Festo:EASC-G1-35-500
Rubix:391A0567
Manufacturer :570874
EAN:4052568101053

Documents
Product details : FESTO 570874 COVERING
Cover EASC-G1-35-500 Size=35, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS, Note on materials: Cover profile=(* Wrought Aluminium alloy, * Anodised)
Cover EASC-G1-35-500 Size=35, Installation position=any, Corrosion resistance class KBK=2, Material note=RoHS compliant, Material information cover profile=(* wrought aluminium alloy, * anodized)
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 48.38 excl. VAT
/ Each
£ 58.06 incl. VAT
- Delivery usually within ( 6 ) days