References
Piab:9900631
Rubix:228A9028
Manufacturer :9900631



Technical specifications
| Material | aluminum; nitrile (nbr); polyamide (pa); stainless steel (ss) |
|---|---|
| Diameter | 32 mm |
| Shape | round |
Product details : PIAB VGS5010.AG.00.BA VACUUM PUMP 9900631
Piab VGS™5010 vacuum gripper with patented COAX® technology for efficient vacuum generation. Designed for automation and robotic handling.
Strengths
•Patented COAX® technology
The suction cups are specially designed for handling larger parts, such as car body sheets
Compatible with any suction cup with G1/2" male fitting. Suction cup ordered separately
Available with a two or three-stage COAX® cartridge MIDI. Choose an Si cartridge for extra vacuum flow, a Pi cartridge for high performance at low feed pressure or an Xi cartridge when high flow and deep vacuum is needed
The three-stage cartridge will give extra high initial vacuum flow, suitable in high speed applications
Easy installation and flexible positioning with several mounting options
The suction cups are specially designed for handling larger parts, such as car body sheets
Compatible with any suction cup with G1/2" male fitting. Suction cup ordered separately
Available with a two or three-stage COAX® cartridge MIDI. Choose an Si cartridge for extra vacuum flow, a Pi cartridge for high performance at low feed pressure or an Xi cartridge when high flow and deep vacuum is needed
The three-stage cartridge will give extra high initial vacuum flow, suitable in high speed applications
Easy installation and flexible positioning with several mounting options
Technical specifications
Attributes
| Material | aluminum; nitrile (nbr); polyamide (pa); stainless steel (ss) |
|---|---|
| Diameter | 32 mm |
| Shape | round |
| Type | decentralized ejector |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 377.15 excl. VAT
/ Each
£ 452.58 incl. VAT
- Usually arrives within 14 working days