References
SMC:ZP16BU
Rubix:120A1664
Manufacturer :ZP16BU
EAN:3618036478273

Documents
Product details : SMC ZP16BU VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mmShapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø16
Material: U (Urethane Rubber)
Lock Ring: Lock Ring
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø16
Material: U (Urethane Rubber)
Lock Ring: Lock Ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x21x20 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | urethane rubber |
| Diameter | 16 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Delivery usually within ( 8 ) days