CRC SW-3 OZZYJUICE


Degreasing/cleaning solution

References
crc:Ozzy Juice SW-3
rubix:237A8009
manufacturer :32948-AA
ean:5412386066351
brand logo
brand logo
Technical specifications
Typetruck grade degreasing solution
See all Specifications

Product details : CRC SW-3 OZZYJUICE


OzzyJuice® is a powerful, aqueous-based degreasing/cleaning solution that is pH-neutral, non-irritating, non-flammable, and non-hazardous. Armed with superior cleaning capability, OzzyJuice® solutions will match or surpass the performance of premium solvents without the associated risks.
SW-3 Truck Grade Degreasing Solution – 20 Litre Pail

Strengths

Microbes (Ozzy®), introduced into the SmartWasher® system through the OzzyMat®, eat the grease, oil and other contaminants, creating the harmless by-products of carbon dioxide and water. The OzzyJuice® degreasing/cleaning solution cleans dirty parts and the Ozzy® microbes clean the OzzyJuice®, leaving it strong and clean for every use. If the unit is maintained according to the operating instructions, you should never need to haul away dirty cleaning fluid again.

Applications

TRUCK GRADE DEGREASING SOLUTION

Technical specifications


Attributes
Typetruck grade degreasing solution
Capacity20 l
Show UNSPSC/ECL@SS
£ 76.50 excl. VAT
/ Each
£ 91.80 incl. VAT
  • Usually arrives within 14 working days