• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Control technology and software - Accessory / Spare part
PULS RAIL POWER SUPPLY CT5.241

PULS RAIL POWER SUPPLY CT5.241

Device

See technical informationSee documents
References
Puls:CT5.241
Rubix:128A9276
brand logo
brand logo
Technical specifications
Typect5
Documents

Product details : PULS RAIL POWER SUPPLY CT5.241


3-PHASE, 24V, 5A, 120W

Technical specifications


Attributes
Typect5
Show UNSPSC/ECL@SS
  • Delivery usually within ( 14 ) days

Check our products from related categories

FESTO 8107589 BUS NODESCHNEIDERSTBPDT3100K24VDCPDMSTANDARDKITSIEMENS 6AV6671-1CB00-0AX2 MMC CARD 128 MBSIEMENS SIMATIC 6GT28150BN10 CONNECTING CABLE 5MSIEMENS 6ES71531AA030XB0 SIMATIC DP CONNECTION IM 153-1SIEMENS SIMATIC S7-1200 6ES72141AG400XB0SCHNEIDER TSXPSY2600M 110/240VAC 26W POWER SUPPLYINPUT MODULE, MODICON STB, ANALOG, 8 INPUTS,16 BITS,24VDC, 4-20MA, KITSIEMENS 6ES73221BL000AA0 S7-300 SM322 32DO 24VDC 0.5ASMC JXCE17-BCSCHNEIDER TSXASY800 8 CHANNEL ANALOGUE OUTPUTFESTO 8086609 ETHERCAT INTERFACESIEMENS CONTACTOR RELAY 3RH21221BB40FESTO 8087559 BUS NODEIFM AC1254 POWER SUPPLY
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap