SMC JXCE17-BC


Step Motor Controller

References
smc:JXCE17-BC
rubix:265A1451
manufacturer :01554627
brand logo
brand logo
Technical specifications
TypeStep Motor Controller

Product details : SMC JXCE17-BC


Applicable Fieldbus protocol: EtherCAT, PROFINET, EtherNet/IPTM, DeviceNetTM, CC-Link and IO-Link compatible Compatible actuators: LEY/LEYG, LEFS/LEFB, LES/LESH, LER, LEL, LEP, LEH, LEM Dual communication port IN/OUT (not for JXCL1. For JXCD1, transition wiring is possible using a branch connector) Two types of operation command: step no. defined operation and numerical data defined operation.

Strengths

EtherCAT, PROFINET, EtherNet/IPTM, DeviceNetTM, IO-Link and CC-Link compatible. Compatible actuators: LEY/LEYG, LEFS/LEFB, LES/LESH, LER, LEL, LEP, LEH, LEM. Dual communication port IN/OUT (not for JXCL1. For JXCD1, transition wiring is possible using a branch connector). Two types of operation command: step no. defined operation and numerical data defined operation.

Technical specifications


Attributes
TypeStep Motor Controller
Show UNSPSC/ECL@SS
£ 578.35 excl. VAT
/ Each
£ 694.02 incl. VAT
  • Delivery usually within ( 4 ) days