Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Control technology and software - Accessory / Spare part
FESTO 8087559 BUS NODE
FESTO 8087559 BUS NODE
Bus node
References
festo:
CTEU-VN
rubix:
390A5597
manufacturer :
8087559
ean:
4052568451608
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8087559 BUS NODE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
450.87
excl. VAT
/
Each
£
541.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 8107589 BUS NODE
SIEMENS CONTACTOR RELAY 3RH21221BB40
SIEMENS 6AV6671-1CB00-0AX2 MMC CARD 128 MB
PULS RAIL POWER SUPPLY CT5.241
SCHNEIDER XPSUAF13AP 3NO24VAC/DC CAT 4
IFM AC1254 POWER SUPPLY
SIEMENS S7 MASTER MODULE 6ES7153-1AA03-0XB0
FESTO 8086609 ETHERCAT INTERFACE
SMC JXCE17-BC
INPUT MODULE, MODICON STB, ANALOG, 8 INPUTS,16 BITS,24VDC, 4-20MA, KIT
SCHNEIDER TSXASY800 8 CHANNEL ANALOGUE OUTPUT
SIEMENS SIMATIC 6GT28150BN10 CONNECTING CABLE 5M
SIEMENS 6ES73221BL000AA0 S7-300 SM322 32DO 24VDC 0.5A
SCHNEIDERSTBPDT3100K24VDCPDMSTANDARDKIT
SCHNEIDER TSXPSY2600M 110/240VAC 26W POWER SUPPLY