References
Festo:DHAA-D-E8-75-Q11-20
Rubix:390A7115
Manufacturer :1930038
EAN:4052568250140

Documents
Product details : FESTO 1930038 ADAPTER KIT
Adapter kit DHAA-D-E8-75-Q11-20 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-E8-75-Q11-20 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 221,29 g |
|---|---|
| Type | adapter kit for actuators |
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
- Delivery usually within ( 16 ) days