References
Festo:EAMM-U-110-D80-80G-120
Rubix:391A0247
Manufacturer :1589614
EAN:4052568243074

Documents
Product details : FESTO 1589614 PARALLEL KIT
Parallel kit EAMM-U-110-D80-80G-120 Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-110-D80-80G-120 1589614
Technical specifications
Attributes
| Logistic Weight | 5425,15 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 914.75 excl. VAT
/ Each
£ 1,097.70 incl. VAT
- Delivery usually within ( 6 ) days