FESTO 2185820 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents

References

Festo:DHAA-G-Q11-20-B1-25
Rubix:390A7343
Manufacturer :2185820
EAN:4052568252830
DHAA-G-Q11-20-B1-25 Adapter kit

Technical specifications

Typeadapter kit for gripper

Documents

Product details : FESTO 2185820 ADAPTER KIT


Adapter kit DHAA-G-Q11-20-B1-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-20-B1-25 Mounting orientation=any, Corrosion resistance class KBK=2, Fastening type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Adapter plate material information=(* aluminum, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
£ 98.43 excl. VAT
/ Each
£ 118.12 incl. VAT
  • Delivery usually within ( 10 ) days