References
Festo:EAMM-A-K38-70A
Rubix:390A9834
Manufacturer :557981
EAN:4052568204242

Documents
Product details : FESTO 557981 AXIAL KIT
Axial kit EAMM-A-K38-70A Size=70, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-K38-70A suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 248,33 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 204.97 excl. VAT
/ Each
£ 245.96 incl. VAT
- Delivery usually within ( 6 ) days