FESTO 548084 ROTARY INDEXING TABLE DHTG-90-6-A
DHTG Rotary indexing table
See technical informationSee documentsReferences
Festo:DHTG-90-6-A
Rubix:108A6978
Manufacturer :548084
EAN:4052568189723
Documents
Product details : FESTO 548084 ROTARY INDEXING TABLE DHTG-90-6-A
rotary indexing table DHTG-90-6-A For Position sensing. Size=90, Parallelity poppet valve=<= 0,04 mm, Axial ecc poppet valve=<= 0,02 mm, Concentricity poppet valve=<= 0,02 mm, Repetition accuracy of the swivel angle=<= 0,03 deg
Technical specifications
Attributes
| Type | round table |
|---|
Show UNSPSC/ECL@SS
£ 2,444.27 excl. VAT
/ Each
£ 2,933.12 incl. VAT
- Delivery usually within ( 2 ) days