References
Festo:DPZ-16-25-P-A-S2
Rubix:111A6851
Manufacturer :159868
EAN:4052568127220

Documents
Product details : FESTO 159868 TWIN CYLINDER DPZ-16-25-P-A-S2
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
- Twin pistons provide twice the force in half the space
- Plain or recirculating ball bearing guide
- Precision stroke adjustment in the end position
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 537.56 excl. VAT
/ Each
£ 645.07 incl. VAT
- Delivery usually within ( 26 ) days