FESTO 548093 ROTARY INDEXING TABLE DHTG-220-4-A

DHTG Rotary indexing table

See technical informationSee documents

References

Festo:DHTG-220-4-A
Rubix:111A5460
Manufacturer :548093
EAN:4052568189815
brand logo

Technical specifications

Typeround table

Documents

Product details : FESTO 548093 ROTARY INDEXING TABLE DHTG-220-4-A


rotary indexing table DHTG-220-4-A For Position sensing. Size=220, Parallelity poppet valve=<= 0,04 mm, Axial ecc poppet valve=<= 0,02 mm, Concentricity poppet valve=<= 0,02 mm, Repetition accuracy of the swivel angle=<= 0,03 deg

Technical specifications


Attributes
Typeround table
£ 5,198.55 excl. VAT
/ Each
£ 6,238.26 incl. VAT
  • Delivery usually within ( 2 ) days