Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Flow sensor
SMC PF2A706H-F14-29N DIGITAL FLOW SWITCH FOR AIR
SMC PF2A706H-F14-29N DIGITAL FLOW SWITCH FOR AIR
Digital Flow Switch
References
smc:
PF2A706H-F14-29N
rubix:
2607427
Technical specifications
Type
Digital Flow Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PF2A706H-F14-29N DIGITAL FLOW SWITCH FOR AIR
PF2A7*H, Digital Flow Switch for Air, High Flow Type, Integrated Display
Technical specifications
Attributes
Logistic Weight
1340
g
Type
Digital Flow Switch
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
895.04
excl. VAT
/
Each
£
1,074.05
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC PF2M701-C4-B DIGITAL FLOW SWITCH
SMC PFM725S-F01-B DIGITAL FLOW SWITCH
SMC EIF321-10-01-Q PADDLE STYLE FLOW SWITCH
SMC PF3W720S-F04-BTN-M DIGITAL FLOW SWITCH FOR WATER
SMC PF2M750-F1-F DIGITAL FLOW SWITCH
SMC PF2M711-C8-E
SMC PF2M750-C6-L3 DIGITAL FLOW SWITCH
SMC PFMB7201-02-B DIGITAL FLOW SWITCH
SMC PF2M702-C4-L4 DIGITAL FLOW SWITCH
SMC PF3W740-F06-L2N-MZ DIGITAL FLOW SWITCH FOR WATER
SMC PF3W740-F06-BTN-M DIGITAL FLOW SWITCH FOR WATER
SMC PF2M721-F2-B DIGITAL FLOW SWITCH
SMC PF2W720T-F04-67 DIGITAL FLOW SWITCH FOR WATER
SMC PF3W540-F06-2N-Z DIGITAL FLOW SWITCH FOR WATER
SMC PF2M750-F1-L3 DIGITAL FLOW SWITCH