Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Flow sensor
SMC PF2W720T-F04-67 DIGITAL FLOW SWITCH FOR WATER
SMC PF2W720T-F04-67 DIGITAL FLOW SWITCH FOR WATER
Digital Flow Switch
References
smc:
PF2W720T-F04-67
rubix:
2607391
Technical specifications
Type
Digital Flow Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PF2W720T-F04-67 DIGITAL FLOW SWITCH FOR WATER
PF2W7**T, Digital Flow Switch for Hot Water, Integrated Display Type
Technical specifications
Attributes
Logistic Weight
912
g
Type
Digital Flow Switch
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
616.07
excl. VAT
/
Each
£
739.28
incl. VAT
Delivery usually within (
23
) days
Add to cart
Check our products from related categories
BURKERT 0.-10M/S FLOW METER 00423926
SMC PFMV303-MLG VOLTAGE MONITOR
SMC PF2A710-F01-27 DIGITAL FLOW SWITCH
SMC PF2W720-F03-67N DIGITAL FLOW SWITCH FOR WATER
SMC LFE1F3F1Z ELECTROMAGNETIC TYPE DIGITAL FLOW SWITCH
SMC PFM750S-C6-E
SMC PFM711S-F02-F DIGITAL FLOW SWITCH
SMC PFMB7202-F06-F DIGITAL FLOW SWITCH
SMC PFMB7501-F04-E
SMC PFM725S-C6-B DIGITAL FLOW SWITCH
SMC PF3W704-F03-BN-M DIGITAL FLOW SWITCH FOR WATER
AVENTICS 0830100472
SMC PF2M750-F1-L2 DIGITAL FLOW SWITCH
SMC PF2A703H-F10-69 DIGITAL FLOW SWITCH FOR AIR
BURKERT FLOW TRANSMITTER 418802