SMC ISE75-F02-43 DIGITAL PRESSURE SWITCH
Digital Pressure Switch
See technical informationSee documentsReferences
SMC:ISE75-F02-43
Rubix:126A3609

Documents
Product details : SMC ISE75-F02-43 DIGITAL PRESSURE SWITCH
2-Colour display digital pressure switch
Applicable fluid: general fluids
Rated pressure range: from 0 to 15 MPa
Repeatability: ±0.5%F.S. or less
Output: NPN/PNP
IP67.
Applicable fluid: general fluids
Rated pressure range: from 0 to 15 MPa
Repeatability: ±0.5%F.S. or less
Output: NPN/PNP
IP67.
ISE75/75H, 2-Color Display Digital Pressure Switch for General Fluids
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Type | digital pressure switch |
Show UNSPSC/ECL@SS
£ 341.06 excl. VAT
/ Each
£ 409.27 incl. VAT
- Delivery usually within ( 4 ) days