FESTO 540209 PRESSURE SENSOR SDE3-D10D-B-HQ4-2P-M8
SDE3 pressure sensor
See technical informationSee documentsReferences
Festo:SDE3-D10D-B-HQ4-2P-M8
Rubix:132A8735
Manufacturer :540209
EAN:4052568178703

Documents
Product details : FESTO 540209 PRESSURE SENSOR SDE3-D10D-B-HQ4-2P-M8
Pressure sensor SDE3-D10D-B-HQ4-2P-M8 With M8 plug version. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Measured variable=2 x relative pressure, Measurement method=Piezoresistive Pressure sensor with display
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | sde3 |
| Max. tension | 30 V |
| Min. tension | 15 V |
Show UNSPSC/ECL@SS
£ 190.95 excl. VAT
/ Each
£ 229.14 incl. VAT
- Delivery usually within ( 2 ) days