SMC ISE70G-F02-L2


Digital Pressure Switch

References
smc:ISE70G-F02-L2
rubix:265A1372
manufacturer :01804531
brand logo
brand logo
Technical specifications
TypeDigital Pressure Switch

Product details : SMC ISE70G-F02-L2


The ISE70/75(H) series pressure switches incorporate a large digital display to monitor both coolant and hydraulic fluids. These high performance, yet lightweight, pressure controls are available in three styles: the ISE70 for use with air or inert and incombustible gases (monitoring a set rated pressure range between –0. 1 to 1MPa), and the ISE75 and ISE75H models (for use with fluids requiring a set rated pressure of up to 10MPa and 15MPa respectively). Available with Rc, NPT or G1/4 port thread options, and with fixed or selectable MPa or PSI pressure indications, these switches conform to both CE and UL/CSA global accreditations and IP67 enclosure ratings.

Strengths

•Digital pressure switch for air w/2-colour display
NPN/PNP open collectors (1 or 2 outputs)
IP67 enclosure
Standards: CE marking, UL/CSA (UL508) compliance

Technical specifications


Attributes
TypeDigital Pressure Switch
Show UNSPSC/ECL@SS
£ 290.43 excl. VAT
/ Each
£ 348.52 incl. VAT
  • Delivery usually within ( 4 ) days