Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G16FDHORX90
GATES MEGACRIMP COUPLING 8G16FDHORX90
DIN 24° FDHORX90
References
gates:
8G16FDHORX90
rubix:
117A9192
manufacturer :
7100-19651-5
ean:
5414465785955
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G16FDHORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
167
g
Type
MEGACRIMP®
Execution
FDHORX90
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.33
excl. VAT
/
Each
£
16.00
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 4G10FDLORX90
LEGRIS BANJO FITTING 3538 06 10
PARKER 11C48-20-10 HIGH PRESSURE FITTING
PARKER 1CA48-35-20 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 1CA48-12-6
LEGRIS LF3600 BRASS FITTING 3622-08-56
LEGRIS SS FITTING 3806-04-00
GATES MEGACRIMP COUPLING 8G12MJ
LEGRIS SS FITTING 3806-12-00
LEGRIS LF3600 BRASS FITTING 3622 12 08
LEGRIS 3553 TWIN BANJO BODY 3549 08 13
PARKER PARKRIMP-FITTING 11748-12-12
PARKER PARKRIMP-FITTING 1CA48-22-12
PARKER PARKRIMP ORFS 45 ELB 1J748-6-5
GATES MEGACRIMP COUPLING 6G4FJX