Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12G20FDHORX90
GATES MEGACRIMP COUPLING 12G20FDHORX90
DIN 24° FDHORX90
References
gates:
12G20FDHORX90
rubix:
117A3164
manufacturer :
7100-19674-5
ean:
5414465057557
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G20FDHORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
372
g
Type
MEGACRIMP®
Material
steel
Execution
FDHORX90
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.58
excl. VAT
/
Each
£
33.10
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1B148-10-8
LEGRIS 3552 TWIN BANJO BODY 3549-06-13
GATES MEGACRIMP HOSECPLG 6G15FPWX
PARKER PARKRIMP-FITTING 11748-12-12
LEGRIS LF3600 BRASS FITTING 3618 08 13
PARKER PARKRIMP-FITTING 1B148-8-8
PARKER PARKRIMP-FITTING 1C948-12-4
PARKER PARKRIMP-FITTING 1CA48-12-8
PARKER PARKRIMP-FITTING 1CA46-10-6
PARKER 19248-6-5 PRESSURE FITTING
GATES MEGACRIMP HOSE COUPLING 8G8FFORX
GATES MEGACRIMP COUPLING 6G12MDL
LEGRIS SS FITTING 3816-12-00
GATES 12G12FFORX45S MEGACRIMP HOSE COUPLING 12G12FFORX45
PARKER PUSHLOK FITTING 39182-12-12B