Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G12MDL
GATES MEGACRIMP COUPLING 6G12MDL
DIN 24° MDL
References
gates:
6G12MDL
rubix:
117A7749
manufacturer :
7100-11487-5
ean:
5412571530971
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G12MDL
Strengths
DIN outer thread, cylindrical. 24° inner cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
75
g
Type
MEGACRIMP®
Execution
MDL
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BANJO FITTING 3528-00-19
GATES MEGACRIMP COUPLING 6G8FJX90M
GATES MEGACRIMP COUPLING 16GS25FDHORX45
LEGRIS 3MM FITTING 3218 03 19
GATES MEGACRIMP COUPLING 10G8FJX
GATES MEGACRIMP COUPLING 16G25FDHORX90
LEGRIS BANJO FITTING 3549 06 17
GATES MEGACRIMP HOSECPLG 4G4FKX
PARKER PARKRIMP-FITTING 11548-12-12
GATES HOSE FITTINGS 32GSP32FBSPORX
PARKER PARKRIMP FITTING 1B248-24-24
GATES MEGACRIMP COUPLING 6G6FJX
GATES MEGACRIMP COUPLING 20GS20MBSPP
GATES MEGACRIMP COUPLING 8GS8MJ
PARKER PARKRIMP-FITTING 1CF46-22-12