Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16G25FDHORX90
GATES MEGACRIMP COUPLING 16G25FDHORX90
DIN 24° FDHORX90
References
gates:
16G25FDHORX90
rubix:
117A5776
manufacturer :
7100-19492-5
ean:
5414465183904
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16G25FDHORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
812
g
Type
MEGACRIMP®
Execution
FDHORX90
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.30
excl. VAT
/
Each
£
57.96
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1C948-8-6
LEGRIS BANJO FITTING 3538 06 10
GATES MEGACRIMP COUPLING 4G10FDHORX45
LEGRIS FEMALE SCREW 3321-06-00-04
PARKER PARKRIMP-FITTING 1CA48-12-8
PARKER 1CF48-15-6 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 1CA48-18-10
LEGRIS BANJO FITTING 3538 10 17
PARKER PARKRIMP-FITTING 1C948-25-12
LEGRIS LF3600 BRASS FITTING 3622 12 10
LEGRIS 3554 TWIN BANJO BODY 3549-10-17
PARKER 1CE46-15-8 [PARKER] PARKRIMP-FITTING
PARKER PARKRIMP-FITTING 19248-4-6
LEGRIS MULTICONNECTOR 3320-04-00-04
LEGRIS DOUBLE BANJO BODY 3539-10-17