Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 4G10FDHORX45
GATES MEGACRIMP COUPLING 4G10FDHORX45
DIN 24° FDHORX45
References
gates:
4G10FDHORX45
rubix:
134A0264
manufacturer :
7100-19576-5
ean:
5414465712197
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G10FDHORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
75
g
Type
MEGACRIMP®
Execution
FDHORX45
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.56
excl. VAT
/
Each
£
12.67
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 16N48-16-16
GATES MEGACRIMP COUPLING 10G10MJ
GATES MEGACRIMP COUPLING 8GS8FBSPORX45
GATES GLOBAL SPIRAL HOSE COUPLING 8GS8FBSPORX
GATES MEGACRIMP COUPLING 20GS38FDHORX45
PARKER 1CA48-18-10C FEMALE METRIC SWIVEL
GATES MEGACRIMP COUPLING 16G30FDHORX45
GATES MEGACRIMP COUPLING 8G20FDHORX
LEGRIS BANJO FITTING 3524-00-10
PARKER PARKRIMP-FITTING 1D948-16-16
PARKER 1CA48-22-12C FEMALE METRIC SWIVEL
PARKER PARKRIMP-FITTING 1CA46-10-4
GATES MEGACRIMP COUPLING 16GS16FBSPORX
PARKER PARKRIMP-FITTING 1CA46-28-16
LEGRIS SS FITTING 3806 10 00