Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 4G12FDLORX
GATES MEGACRIMP COUPLING 4G12FDLORX
DIN 24° FDLORX
References
gates:
4G12FDLORX
rubix:
117A3221
manufacturer :
7100-12539-5
ean:
5414465999505
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G12FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
84
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.91
excl. VAT
/
Each
£
5.89
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1C948-30-16
GATES MEGACRIMP COUPLING 8G6FJX
GATES MEGACRIMP COUPLING 20G35MDL
LEGRIS BANJO FITTING 3538 06 13
PARKER PARKRIMP-FITTING 19248-8-6
PARKER PARKRIMP-FITTING 1CA48-18-8
GATES MEGACRIMP HOSE COUPLING 6G6FFORX
GATES MEGACRIMP COUPLING 4G10FDHORX
PARKER 10648-12-10 PRESSURE FITTING
PARKER PARKRIMP-FITTING 10148-6-6
LEGRIS 3MM FITTING 3218 03 19
PARKER PARKRIPM FITTING 19248-20-20
PARKER PARKRIMP-FITTING 19148-16-16
PARKER PARKRIMP-FITTING 1D948-6-6
PARKER 1CA48-12-5 MEDIUM PRESSURE PARKRIMP FITTINGS