Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 4G10FDHORX
GATES MEGACRIMP COUPLING 4G10FDHORX
DIN 24° FDHORX
References
gates:
4G10FDHORX
rubix:
117A5840
manufacturer :
7100-19569-5
ean:
5414465712852
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G10FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
80
g
Type
MEGACRIMP®
Execution
FDHORX
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.72
excl. VAT
/
Each
£
6.86
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1B148-12-12
PARKER PARKRIMP-FITTING 1C948-20-12
GATES MEGACRIMP COUPLING 8GS8MBSPP
PARKER PARKRIMP-FITTING 10C48-25-12
PARKER FEMALE SWIVEL 90 DEG 1B270-16-16
GATES MEGA CRIMP COUPLING 6GS12FDLORX90
PARKER PARKRIMP-FITTING 11948-8-8
GATES MEGACRIMP COUPLING 6G10MDL
PARKER 1CA48-12-5 MEDIUM PRESSURE PARKRIMP FITTINGS
LEGRIS SS FITTING 3806-12-00
GATES MEGACRIMP COUPLING 8GS8MJ
PARKER PARKRIMP-FITTING 13948-6-6
PARKER PARKRIMP-FITTING 11C48-6-4
LEGRIS SINGLE BANJO BODY 3538-10-13
LEGRIS LF3600 BRASS FITTING 3622-14-62